missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ XUB Series Digital Ultrasonic Baths

The XUB range of digitally controlled benchtop ultrasonic baths offer consistent and reliable performance in a variety of environments. Incorporating Frequency LEAP technology to ensure uniform levels of ultrasonic activity throughout the fluid, these baths offer high performance giving an accurate and precise ultrasonic process.

£2235.00 - £3330.00

Specifications

Timer 0 to 99 min.
Voltage 230 V
Temperature (Metric) Range Ambient +5°C to 70°C
Operating Frequency 32 to 38 kHz
View More Specs

Products 5
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
11470998
View accessory products View Documents
Grant Instruments™
XUB18
17.5 L
£3090.00
Each
Please to purchase this item. Need a web account? Register with us today!
11480998
View Documents Promotion Details
Grant Instruments™
XUB25
25 L
£3330.00
Each
Please to purchase this item. Need a web account? Register with us today!
11460998
View Documents Promotion Details
Grant Instruments™
XUB12
12.5 L
£2450.00
Each
Please to purchase this item. Need a web account? Register with us today!
11440998
View Documents Promotion Details
Grant Instruments™
XUB5
4.5 L
£2235.00
Each
Please to purchase this item. Need a web account? Register with us today!
11450998
View Documents
Grant Instruments™
XUB10
9.5 L This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

The XUB range of digitally controlled benchtop ultrasonic baths offer consistent and reliable performance in a variety of environments. Incorporating Frequency LEAP technology to ensure uniform levels of ultrasonic activity throughout the fluid, these baths offer high performance giving an accurate and precise ultrasonic process.

  • Adjustable speed control from 500 to 3000 rpm
  • Handles up to 32 tubes in three different sizes/combinations
  • Additional VP-1 flat head for single tube mixing supplied with unit
  • Rubber suction pads hold tight to the work surface and prevent the unit from 'walking' - they also absorb vibration and prevent its transmission to the workbench
  • Easy to operate - select either 'Continuous' or 'Touch' operation and turn the knob to adjust the speed
  • The 32-socket universal platform for three tubes sizes (16 x 1.5mL, 8 x 0.5mL, 8 x 0.2mL) and a tip for mixing individual tubes up to 15mL
  • Operating temperature range: + 4°C to 40°C
Specifications

Specifications

0 to 99 min.
230 V
Ambient +5°C to 70°C
32 to 38 kHz
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ XUB Series Digital Ultrasonic Baths

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.