missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP XX-15 Series UV Bench Lamp, 230V
Bench lamps that offer a choice between longwave, shortwave or midrange wavelengths for use in sterilization/sanitation and fluorescence/inspection applications. UVP XX-15 Series UV Bench Lamp, 230V are 15 watt fixtures designed for use in Europe.
£337.00 - £692.00
Specifications
Product Type | UV Bench Lamp |
---|---|
Voltage | 230 V |
Wattage | 15 W |
Dimensions (L x W x H) | 502 x 152 x 108 mm |
For Use With (Application) | Hospitals, laboratories, pharmaceutical companies and clinics |
Product Code | Brand | Model | Wavelength | Light Source | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Wavelength | Light Source | Price | Quantity & Availability | |||
11789054
|
UVP
95-0042-09 |
XX-15S | 254 nm | UV-C |
£410.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||
13204599
|
UVP
95-0042-11 |
XX-15BLB | 365 nm | UV-A |
£337.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||
12872969
|
UVP
95-0042-13 |
XX-15L | 365 nm | UV-A |
£692.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
Description
- Various UV tube wavelengths are available for different application needs
- Lamps include holes on each end of the fixture for hanging or mounting the lamp
- Manufactured with a durable aluminum housing and powder paint scratch resistant finish
- Shortwave lamps can be used in an upward facing position for purifying air or in a downward position for decontamination of work surfaces
- 254nm UV can kill up to 99% of organisms from bacteria, yeast, mold spores, germs and viruses
- Shortwave UV offers a reliable and effective tool for decontamination applications in hospitals, laboratories, pharmaceutical companies and clinics
- UV intensity can be increased by bringing the lamp closer to object being sterilized
- Interchangeable UV tubes (choose 15 watt tubes for use with XX-15 lamps)
- 15 Watt lamps: Size: 19.75L x 6W x 4.25 in.H (502 x 152 x 108mm), Weight: 5 lb (2.3kg)
Specifications
UV Bench Lamp | |
15 W | |
Hospitals, laboratories, pharmaceutical companies and clinics | |
60 Hz | |
Aluminum | |
XX-15 Series |
230 V | |
502 x 152 x 108 mm | |
108 mm | |
502 mm | |
1 Ea. | |
152 mm |