missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Youngstown Barrel & Drum Plastic Open Head Pails with Long Skirt Lids Red
Store materials in color-coded pails
£283.00
Specifications
Capacity (English) | 5 gal. |
---|---|
Capacity (Metric) | 18.92 L |
For Use With (Application) | For Moving and Color-coded Storage |
Material | Plastic |
Freight Class | 92.5 for qty. 168 |
Product Code | Brand | Color | Product Type | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Product Type | Includes | Price | Quantity & Availability | |||
12553337
|
Youngstown Barrel & Drum
0238500 |
Yellow | Open Head Pail (Long Skirt Lid) | Long Skirt Lid |
£283.00
Pack of 10 |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
5 Gallon Plastic Open Head Pails. Red. Transport and store materials in color-coded pails. Non-UN rated. ID 11 1/4 in.. OD 12 in. approx 15 in. Ht. 3 lbs.Specifications
5 gal. | |
For Moving and Color-coded Storage | |
92.5 for qty. 168 |
18.92 L | |
Plastic | |
Open |