missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DURAN™ YOUTILITY™ Screw Cap
Click to view available options
GL 45
Description
- YOUTILITY™ white cap is ergonomic-shaped and made from biocompatible materials
- Ergonomically-shaped YOUTILITY™ GL 45 screw cap features a linerless design compatible with both DURAN™ Original GL 45 bottles and YOUTILITY™ bottles
- Cap moulded from biocomptatible, USP <88> Class VI certified materials, making it suitable for use in pharmaceutical manufacturing
- White YOUTILITY™ caps are Retrace coded for traceability
- Retrace code can be used to download a lot specific certificate of conformance
- Pharmaceutical grade materials
- Polypropylene and masterbatch conform to USP <88> 121°C Class VI
- Retrace coded for lot tracability
- Certificate of Conformance (CoC)
- Ergonomic shape with a comfortable grip
- Inverted cone shape for a safer grip
- Short thread for faster opening and closing
- The tried and tested linerless sealing system ensures a liquid tight seal
- Compatible with YOUTILITY and Original GL 45 bottles
Specifications
Color | White |
Description | Screw cap GL 45 |
Material | Polypropylene |
Length (Metric) | 25.2 mm |
Certified | USP <88> Class VI |
Diameter (Metric) | 49.5 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'