missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 6052030 Pro Series DO/Conductivity Cables

Product Code. p-4412753
Click to view available options
Length (English):
157.4 in.
393.7 in.
787.4 in.
1181.1 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12704526

Brand: YSI™ 60520304

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Cables available in 4m, 10, 20, 30m lengths

The 6052030 cables ONLY work with the YSI Pro Plus handheld

  • Measure dissolved oxygen, conductivity, salinity, specific conductance, total dissolved solids and temperature
  • Conductivity sensor is built into the cable
  • Automatic salinity compensation for DO readings
  • Cables do NOT come with the DO sensor

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Conductivity, DO, Temp
Includes Built-in conductivity sensor and temperature/DO sensor port
Length (English) 157.4 in.
Length (Metric) 4 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.