missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Ammonium Calibration Solutions

Extremely accurate calibration solutions to calibrate field instruments equipped with ammonium ISE sensors

£79.50 - £81.70

Specifications

Type Ammonium Calibration Solution
Quantity 500 mL
View More Specs

Products 3
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
12786945
View Documents
YSI™
003841
Concentration: 1mg/L
£81.70
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
12796945
View Documents
YSI™
003842
Concentration: 10mg/L
£79.50
Each
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
12706955
View Documents
YSI™
003843
Concentration: 100mg/L
£79.50
Each
Estimated Shipment: 16-12-2024
to see stock.
Add to basket
 
Description

Description

  • Plastic bottles (500mL)
  • Concentration options: 1mg/L, 10mg/L, 100mg/L

Expiration Dates:
Unopended: 18 months
Opened: 6 months

Specifications

Specifications

Ammonium Calibration Solution
500 mL
Videos
SDS
Documents

Documents

Product Certifications