missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Dip-Type Glass Conductivity Cells
£555.00 - £595.00
Specifications
Diameter (English) Body | 1 in. |
---|---|
Diameter (Metric) Body | 25 mm |
Length (English) Cable | 48 in. |
Length (Metric) Cable | 1.2 m |
Material | Pyrex 7740 Glass |
Product Code | Brand | Cell Constant | Connector Types | Length (English) | Thermistor Included | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cell Constant | Connector Types | Length (English) | Thermistor Included | Price | Quantity & Availability | ||
12756935
|
YSI™
603402 |
0.1 cm-1 | Banana | 6.25 in. | No |
£595.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
12746935
|
YSI™
603401 |
1 cm-1 | Banana | 7.5 in. | No |
£595.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
11958079
|
YSI™
603256 |
0.1 cm-1 | 7-pin Mini-DIN | 6.25 in. | Yes |
£555.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||
Specifications
1 in. | |
48 in. | |
Pyrex 7740 Glass |
25 mm | |
1.2 m | |
Conductivity |