missing translation for 'onlineSavingsMsg'
Learn More
Learn More
YSI™ Dip-Type Glass Micro Conductivity Cells
£535.00 - £570.00
Specifications
For Use With (Equipment) | 3200 Meter |
---|---|
Cell Constant | 0.1 cm-1 |
Diameter (English) Body | 0.5 in. |
Diameter (Metric) Body | 13 mm |
Length (English) | 7 in. |
Product Code | Brand | Connector Types | Thermistor Included | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Thermistor Included | Price | Quantity & Availability | ||||
12727005
|
YSI™
603403 |
Banana | No |
£570.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
11928079
|
YSI™
603253 |
7-pin Mini-DIN | Yes |
£535.00
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
Specifications
3200 Meter | |
0.5 in. | |
7 in. | |
431.8 mm | |
Pyrex 7740 Glass |
0.1 cm-1 | |
13 mm | |
48 in. | |
1.2 m | |
Micro Conductivity |