missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Zobell ORP Calibration Solution

For calibrating ORP/Redox on several YSI instruments

Brand:  YSI™ 061320

Product Code. 12744526

  • £74.85 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A convenient temperature chart with corresponding ORP values is on the side of the container for simple calibration value inputs
  • Concentrated power makes 125mL of calibration standard
  • Plastic bottle (125mL)

Expiration Dates:
Unmixed: 2 years
Mixed: 6 months

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibration Solution
ORP calibration solution
119 mL
Calibrating ORP/Redox on YSI™ instruments
Temperature chart with corresponding ORP values is on the side of the container
2 Years