missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Yttria Stabilized Zirconium Oxide Conical Crucibles, High Form
£275.34 - £644.00
Specifications
Material | Zirconium Oxide |
---|---|
Quantity | 1 Piece |
Product Type Specs | Yttria Stabilized Zirconium Oxide Conical Crucibles, High Form |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
15463835
|
Thermo Scientific™
041290.KF |
62mm | 72mm | 100 mL | N/A | ||||
15453835
|
Thermo Scientific™
041289.KF |
51mm | 58mm | 50 mL | N/A | ||||
15473835
|
Thermo Scientific™
041291.KF |
77mm | 90mm | 200 mL | N/A | ||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Zirconium Oxide | |
1 Piece | |
Yttria Stabilized Zirconium Oxide Conical Crucibles, High Form |