missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Yttria Stabilized Zirconium Oxide Cylindrical Crucibles
£149.00 - £577.00
Specifications
Material | Zirconium Oxide |
---|---|
Quantity | 1 Piece |
Product Type Specs | Yttria Stabilized Zirconium Oxide Cylindrical Crucibles |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
15453825
|
Thermo Scientific Chemicals
041273.KF |
20mm | 37mm | 5 mL | N/A | ||||
15473825
|
Thermo Scientific Chemicals
041275.KF |
37mm | 72mm | 50 mL |
£322.61
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||
15493825
|
Thermo Scientific Chemicals
041277.KF |
55mm | 112mm | 200 mL | N/A | ||||
15463825
|
Thermo Scientific Chemicals
041274.KF |
24mm | 43mm | 10 mL |
£274.37
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
15483825
|
Thermo Scientific Chemicals
041276.KF |
45mm | 90mm | 100 mL |
£447.23
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Zirconium Oxide | |
1 Piece | |
Yttria Stabilized Zirconium Oxide Cylindrical Crucibles |
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title