missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Z Pattern Aluminum Test Tube Rack
Shop All Fisherbrand Products
Click to view available options
Positions:
5 x 28mm, 6 x 19mm, 8 x 13mm
Unit Size:
Each
Specifications
Specifications
| Product Type | Test Tube Rack |
| Material | Aluminum |
| Positions | 5 x 28mm, 6 x 19mm, 8 x 13mm |
| Stackable | Yes |
| No. of Racks | 3 |
| Quantity | 1 Ea. |
| Width (Metric) | 114 mm |
| Height (Metric) | 76 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction