missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Zandvoort Safety Shoes
A mid-level boot with water repellant oiled Nubuck uppers, internal steel toe protection and an exceptional sticky grip even on wet and greasy surfaces. Primarily designed for Metal workers, the Zandvoort is used in outdoor occupations where a strong, safe, comfortable shoe is essential.
£169.60
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Color | Brown |
Design | Zandvoort |
Liner Material | Full grain Nappa leather / Split leather |
Material | Oiled Nubuck |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15918691
|
Emma Safety Footwear
MM53884637 |
37 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15928691
|
Emma Safety Footwear
MM53884638 |
38 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15938691
|
Emma Safety Footwear
MM53884639 |
39 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15948691
|
Emma Safety Footwear
MM53884640 |
40 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15958691
|
Emma Safety Footwear
MM53884641 |
41 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15968691
|
Emma Safety Footwear
MM53884642 |
42 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15978691
|
Emma Safety Footwear
MM53884643 |
43 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15988691
|
Emma Safety Footwear
MM53884646 |
46 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15998691
|
Emma Safety Footwear
MM53884647 |
47 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15908701
|
Emma Safety Footwear
MM53884648 |
48 |
£169.60
1 pair |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Oil Nubuck construction
- GripForce™ Duo Heat Resistant Outsole
- Hydro-Tec™ Sanitized Silver provides drier, fresher feet
Specifications
EN ISO 20345:2011 | |
Zandvoort | |
Oiled Nubuck |
Brown | |
Full grain Nappa leather / Split leather |