missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ ZAP™ 10 μL Aerosol Filter Pipette Tips

These pipettes fit most popular 10 μL pipettors.

Brand:  Labcon™ 1091-965-006-9

Additional Details : Weight : 1.46510kg

 View more versions of this product

Product Code. 17215694

  • £81.05 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Sterile
Purple
1.23 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Rack, 96
960 Tips/Pk.
Single-use
Yes
Polypropylene Resin
Filtered
Clear
Not Autoclavable
31.4 mm
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
E-beam
UltraFine
Yes
Universal Fit
ZAP
10 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers