missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ 1000 μL Aerosol Filter Pipette Tips

Patented robotically inserted endotoxin free filter

Brand:  Labcon 1097-965-006-9

73.25 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.



Additional Details : Weight : 14.69640kg

Product Code. 16633962

  • £89.85 / Pack of 576
In Stock
to see stock.
Add to basket

Description

Description

  • Pipette tip
  • Aerosol Filter
  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1000 μL
Sterile
Autoclavable
75.9 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
96 tips/rack; 6 racks/Pk.; 8 Pk./case
Single-use
No
Polypropylene Resin
Filtered
Clear
2.98 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
UltraFine, Flextop
96 tips / rack
Universal Fit
ZAP
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers