missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 1200 μL Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
£74.75 - £101.00
Specifications
Volume (Metric) | 1200 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16603982
|
Labcon
1155-225-000-9 |
96 tips / Eclipse™ UNO refill/8 refills / Pk./3 Pk. / case |
£101.00
Pack of 768 |
In Stock
Log in to see stock. |
|||||
16613982
|
Labcon
1155-965-006-9 |
96 tips/rack; 6 racks/Pk.; 8 Pk./case |
£74.75
Pack of 576 |
In Stock
Log in to see stock. |
|||||
Description
- Pipette Tip
- Fits 1200 μL Rainin™ LTS style Pipettors
- Low mounting and ejection forces less than 3 kg
- Sterile
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1200 μL | |
Sterile | |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
Yes | |
Rainin LTS | |
ZAP |
Filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Flextop | |
Single-use | |
No | |
Polypropylene Resin |