missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 1200 μL Extended Length Aerosol Filter Pipette Tips for Sartorius™ Pipettors
These pipette tips fit Sartorius™ (Biohit) 1200 μL pipettors.
Brand: Labcon™ 1159-960-006-9
Additional Details : Weight : 12.70060kg
Description
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
1200 μL | |
Non-sterile | |
Purple | |
3.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
RT | |
Sartorius 1200 μL Pipettors | |
ZAP |
Filtered | |
Natural | |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
Rack | |
6 Racks/Pk., 8 Pk./Cs. | |
Single-use | |
No | |
Polypropylene USP Class VI Resin |