missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 20 μL Aerosol Filter Pipette Tips
Fits Most Popular 20 μL Pipettors
£55.25 - £108.00
Specifications
Volume (Metric) | 20 μL |
---|---|
Filtered | Filtered |
Autoclavable | Not Autoclavable |
Length (English) | 1.95 in. |
Length (Metric) | 49.7 mm |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16663932
|
Labcon
1055-225-000-9 |
96 Tips/Eclipse™ UNO Refill | Sterile |
£88.95
Pack of 960 |
In Stock
Log in to see stock. |
||||
16693932
|
Labcon
1055-965-016-9 |
96 Tips/Rack | Sterile |
£108.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
16631913
|
Labcon
1055-165-010-9 |
1 Tip/Bag | Sterile |
£74.75
Pack of 200 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
16673932
|
Labcon
1055-800-010-9 |
1000 Tips/Bag | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16683932
|
Labcon
1055-960-016-9 |
96 Tips/Rack | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pipette Tip
- Fits Most Popular 20 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
20 μL | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Beveled | |
Universal Fit | |
ZAP |