missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 200 μL Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1154-225-000-9
76.72 GBP valid until 2024-12-31
Use promo code "21920" to get your promotional price.
Additional Details : Weight : 4.98950kg
Description
- Pipette Tip
- Fits 200 μL Rainin™ LTS style Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 μL | |
Sterile | |
Not Autoclavable | |
51.3 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 Tips/Eclipse™ UNO Refill | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Clear | |
2.01 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Flextop | |
Yes | |
Rainin™ LTS™ | |
ZAP |