missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ 200 μL Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1154-965-006-9

Additional Details : Weight : 14.06140kg

 View more versions of this product

Product Code. 16693972

  • £104.00 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • Fits 200 μL Rainin™ LTS style Pipettors
  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

200 μL
Sterile
Autoclavable
51.3 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
Flextop
Yes
Fits 200 μL Rainin™ LTS style Pipettors
ZAP
Filtered
Clear
2.01 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
Rack
96 Tips/Rack
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers