missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ 300 μL Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1193-225-000-9

Additional Details : Weight : 5.44310kg

 View more versions of this product

Product Code. 16611963

  • £162.00 / Pack of 960
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • Fits 300 μL Rainin™ LTS style Pipettors
  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

300 μL
Sterile
Not Autoclavable
55.6 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-beam
96 Tips/Eclipse™ UNO Refill
Yes
Rainin LTS
ZAP
10, 50, 100 μL
Filtered
Natural
2.18 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handling
Flextop
RT
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers