missing translation for 'onlineSavingsMsg'
Learn More

Labcon ZAP™ SLIK 20 μL Low Retention Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1143-965-006-9

90.28 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Additional Details : Weight : 12.70060kg

 View more versions of this product

Product Code. 16663962

  • £107.00 / Pack of 960
In Stock
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • Fits 20 μL Rainin™ LTS style Pipettors
  • ZAP™ SLIK Low Retention Aerosol Filter
  • Ultra-low fluid retention
  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

20 μL
Sterile
Not Autoclavable
48.3 mm
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
96 Tips/Rack
Single-use
No
Polypropylene Resin
Filtered
Clear
1.90 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
UltraFine, Flextop
Yes
Rainin LTS
ZAP SLIK
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Product Certifications
Ofertas especiales

Ofertas especiales