missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 200 μL Low Retention Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
£105.00 - £111.00
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 2.01 in. |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16673962
|
Labcon
1144-965-006-9 |
96 Tips/Rack |
£105.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
16601933
|
Labcon
1144-225-000-9 |
96 Tips/Eclipse™ UNO Refill |
£111.00
Pack of 960 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Pipette Tip
- Fits 200 μL Rainin™ LTS style Pipettors
- ZAP™ SLIK Low Retention Aerosol Filter
- Ultra-low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 μL | |
Sterile | |
2.01 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Flextop | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Not Autoclavable | |
51.3 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Yes | |
Rainin LTS | |
ZAP SLIK |