missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 200 μL Low Retention Aerosol Filter Pipette Tips with Wide Orifice
Ultra low fluid retention
Brand: Labcon 1146-965-006-9
Additional Details : Weight : 14.96850kg
Description
- Pipette tip
- With wide orifice
- Fits Most Popular 200 μL Pipettors
- Ultra low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 μL | |
Sterile | |
Purple | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
96 tips/rack; 10 racks/Pk.; 10 Pk./case | |
RT | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Natural | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Wide Orifice | |
96 tips / rack | |
Yes | |
Universal Fit | |
ZAP |