missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 300 μL Low Retention Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
£110.00 - £169.00
Specifications
Volume (Metric) | 300 μL |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 2.18 in. |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16653962
|
Labcon
1142-965-006-9 |
96 Tips/Rack |
£110.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
16681923
|
Labcon
1142-225-000-9 |
96 Tips/Eclipse™ UNO Refill |
£169.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
Description
- Pipette Tip
- Fits 300 μL Rainin™ LTS style Pipettors
- ZAP™ SLIK Low Retention Aerosol Filter
- Ultra-low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
300 μL | |
Sterile | |
2.18 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Flextop | |
Single-use | |
ZAP SLIK |
Filtered | |
Not Autoclavable | |
55.6 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Yes | |
Rainin LTS |