missing translation for 'onlineSavingsMsg'
Learn More

ZEObeads™

Product Code. p-200085144
Click to view available options
Phase:
C18 Functionalized
C8 Functionalized
DIOL Functionalized
NH2 Functionalized
Quantity:
100 g
500 g
1 kg
5 kg
Unit Size:
100g
1kg
500g
5kg
This item is not returnable. View return policy

Product Code. 30048978

Brand: ZEObeads 300255

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

ZEObeads™ is a high purity, high performance Chromatographic Silica gel whose spheroidal morphology offers superior purifications. ZEObeads™ is available in a variety of formats for increased flexibility (C18, C4, C8, C18, NH2, NH2P, DIOL, CN).

  • Spheroidal Silica Gel
  • High Purity
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • Very wide portfolio
  • Wide Selection of functionalization options
  • High Chemical and mechanical stability
  • 50 A pore size
  • 20 to 30 μm particle size
  • Suitable for medium to high pressure
  • Ideal for flash applications
  • High loadability
  • Unsurpassed Service and Support
  • Selection of pack sizes available
  • Suitable for gravity, flash and process

Specifications

Particle Size 20 to 30 μm
Pore Size 50 Å
Technique Chromatography
Quantity 100 g
Type Silica Gel
Material Silica Gel
Phase C8 Functionalized
Particle Shape Spheroidal
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.