missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeolite, type: ZSM-5, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
5 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Adsorbent
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Yellow |
Physical Form | Crystalline Powder |
Quantity | 5 kg |
Solubility Information | Solubility in water: insoluble |
Loss on Ignition | 10 % max. (1000°C) |
Chemical Name or Material | Zeolite |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'