Learn More
Zeolite Y, hydrogen, Thermo Scientific Chemicals
Description
Zeolite Y is used as a cracking catalyst in petroleum refinery catalytic cracking units to convert high-boiling fractions of petroleum crude to more valuable gasoline, diesel and other productsZeolite Y is used as a cracking catalyst. In the petrochemical industry, it is used in acidic form in order to increase the yield of gasoline and diesel fuel from crude oil feedstock by cracking heavy paraffins into gasoline grade naphthas. Further, it is employed in the hydrocracking units as a platinum/palladium support to increase the aromatic content of reformulated refinery products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Zeolite Y is used as a cracking catalyst in petroleum refinery catalytic cracking units to convert high-boiling fractions of petroleum crude to more valuable gasoline, diesel and other products

Specifications
Specifications
Color | White |
Physical Form | Powder |
Quantity | 500 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Zeolite Y, hydrogen |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
Q26H045 | Certificate of Analysis | 19/07/2024 | 045872.14,045872.36,045872.22 |
T15F025 | Certificate of Analysis | 12/04/2022 | 045872.14,045872.36,045872.22 |
10238974 | Certificate of Analysis | 12/04/2022 | 045872.14,045872.36,045872.22 |
R22E032 | Certificate of Analysis | 08/12/2021 | 045872.14,045872.36,045872.22 |
T25D063 | Certificate of Analysis | 08/12/2021 | 045872.14,045872.36,045872.22 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.