missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ ZetClean™ Wiper Bowl™ Polytex™ Wipe Dispenser Buckets

ZetClean™ Wiper Bowl™ Polytex™ moist cleaning wipes are durable, lint-free wipes in a dispenser bucket. These wipes boast a clean, orange scent.

Brand:  ZVG™ 50130-001

Product Code. 17883675

  • £62.80 / Pack of 6
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The moist Polytex™ wipes from the zetClean™ product range are indispensable for cleanliness in any workplace, especially in workplaces where water for hand cleaning is not readily available. The Polytex™ wipes, soaked in gentle cleaning agents, are suitable for removing fats, adhesives, ink, wax, coal, graphite, grass stains, and even stubborn contaminants, such as tar or grease. Thanks to Vitamin E and aloe vera, they are particularly skin-friendly. The cleaning wipes are packed in a convenient Wiper Bowl™ dispenser bucket, ensuring that the moist cleaning agents remain effective for a long time and do not dry out.

  • High-quality wipes for versatile use
  • Highly durable and lint-free
  • 100% polypropylene
  • Soaked in gentle cleaning agents
  • Pleasant fresh orange scent
  • Easy tear-off perforation for convenient use
  • Resealable dispenser bucket
  • Particularly skin-friendly thanks to Vitamin E and Aloe Vera
Specifications

Specifications

Wiper
25 cm
25 cm
Turquoise
Non-sterile
9.8 in.
9.8 in.
Polypropylene
Single-use