missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetForm™ C-fold Towels

Product Code. p-7249644
Click to view available options
Color:
Natural
White
Ply:
1-ply
2-ply
Material:
Recycled Paper
Tissue
Width (Metric):
31 cm
33 cm
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 17873725

Brand: ZVG™ 1530004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The zetForm™ Folded Hand Towels allow for hygienic hand drying with dot-to-dot embossing.

Whether in offices, restaurants, workshops, educational institutions, or healthcare facilities, ZVG™ offers suitable and carefully coordinated hygiene products for all potential applications.

  • Skin-friendly zetForm™ multi-fold hand towels quickly and reliably dry hands
  • Particularly high absorbency of the robust recycled material
  • Pleasantly soft tissue qualities create a refreshing restroom climate
  • Consumption is reduced, and costs decrease
  • Made of 100%, unbleached, undyed recycled material
  • Hygienic hand drying
    Note: The disposable hand towels used in European washrooms are equipped with differently folded dispenser systems.

Specifications

Product Type Towel
Length (English) 9.8 in.
Length (Metric) 25 cm
Width (English) 12.2 in.
Width (Metric) 31 cm
Material Recycled Paper
Color Natural
Disposable Single-use
Packaging Quantity 3648 Towels
Ply 1-ply
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.