missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ zetMedica™ Medical Tissue Rolls
This perforated medical roll tissue features dot-to-dot embossing for easy handling. The white tissue material ensures effective and hygienic use.
£93.18 - £99.19
Specifications
Product Type | Roll Paper |
---|---|
Color | White |
Material | Paper |
Sterility | Non-sterile |
Disposable | Single-use |
Product Code | Brand | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10549672
|
ZVG™
12226-00 |
10.26 kg | 59 cm |
£99.19
9 rolls |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10737534
|
ZVG™
12255-00 |
10.59 kg | 55 cm |
£93.18
9 rolls |
Estimated Shipment: 29-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Effective in quickly preparing the premises in the care area for the next patient
- Tissue is soft and highly absorbent
- Material does not stick to the skin, and immediately absorbs moisture and grease
- Different rolls are economically usable thanks to their perforation and always remain clean at the tear-off edge
- Suitable doctor's roll holder can be mounted either on the wall or directly on the bed
- Roll contains approximately 130 tear-off sheets
- Made with point-to-point embossing
In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a strong bond between the layers, making them highly tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).
Specifications
Roll Paper | |
Paper | |
Single-use | |
2-ply |
White | |
Non-sterile | |
50 m | |
9 Rolls/Pk. |