Learn More
Fisherbrand™ ZX4 IR Vortex Mixer
Automatically starts vibrating when the mixer detects the presence of the test tube. Fisherbrand™ ZX4 IR Vortex Mixer is ideal for mixing a variety of tubes and containers.
Brand: Fisherbrand™
201.00 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 2.90250kg
Description
Optimized Efficiency:- Vibration starts when tube is detected by IR (VELP patent)
- No fatigue as no pressure is required
- Eliminates repetitive strain injury
- IR sensor and continuous modes
- Variable speed operation, electronically controlled up to 3000 rpm
- Large choice of accessories to suit tubes, plates and flasks
- Universal voltage / frequency model
- Accessories fit by simple pressure
- Optimum resistance to chemicals from technopolymer casing
- Excellent stability with zinc alloy base
- Large, anti-slip rubber feet for staying in required position
- IP 42 protection against particles and liquids
Specifications
4.5 mm | |
15 W | |
Zinc Alloy, Technopolymer | |
130 mm | |
2.7 kg | |
IP 42 |
0 to 3000 rpm | |
Infrared Vortex Mixer | |
165 mm | |
150 mm | |
ZX4 | |
Infrared Sensor, Continuous |