Learn More
Fisherbrand™ Wizard™ Infrared Vortex Mixer
Detects the presence of the test tube and the instrument automatically starts vibrating. Fisherbrand™ Wizard™ Infrared Vortex Mixer ensures high stability and increased user-comfort. Offers two operating modes as well as the possibility to regulate the speed of vibration.
Brand: Fisherbrand™
219.26 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 44
Additional Details : Weight : 2.30400kg
Description
Ultimate Convenience:- Vibration starts when tube is detected by IR (VELP patent)
- No fatigue as no pressure is required - Eliminates repetitive strain injury
- IR sensor and continuous modes
- Compact in height and area
- Stability is optimized with selection lever related to operating mode
- 3 anti-slip rubber feet for staying in required position
- Variable speed operation, electronically controlled up to 3000 rpm
- Large choice of accessories to suit tubes, plates and flasks
- Universal voltage / frequency model
- Accessories fit by simple pressure
- Optimum resistance to chemicals from technopolymer casing
- Excellent stability with zinc alloy base
- IP 42 protection against particles and liquids
Warranty
2 years
Specifications
4.5 mm | |
15 W | |
Zinc Alloy, Technopolymer | |
70 mm | |
2.2 kg | |
IP 42 |
0 to 3000 rpm | |
Infrared Vortex Mixer | |
220 mm | |
180 mm | |
Wizard | |
Sensor, Continuous |