missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ RX3 Vortex Mixer

RX3 Vortex Mixer with fixed stirring speed in touch mode.

Brand:  Velp Scientifica™ F202A0171

143.98 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 15349474

  • £248.00 / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Single, fixed speed operation, electronically controlled, 3000 rpm
  • Automatic start when tube is pressed onto the support
  • Optimum resistance to chemicals from technopolymer casing
  • Excellent stability with zinc alloy base
  • Large, anti-slip rubber feet for staying in required position
  • IP 42 protection against particles and liquids
  • Designed for the longest lifespan and guaranteed by 3 years warranty
Specifications

Specifications

4.5 mm
100/240 V
Vortex Mixer
165 mm
130 mm
2.7 kg
IP42
3000 rpm
15 W
Zinc Alloy, Technopolymer
165 x 150 x 130 mm
150 mm
RX3
Touch
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ RX3 Vortex Mixer > Orbit: 4.5mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.