Learn More
Buerkle™ Universal Barrel Spanner
Opens tight barrel lids with ease. Buerkle™ Universal Barrel Spanner effortlessly opens lids with closures between 19.05mm and 50.8mm in diameter. Constructed of unbreakable zinc-plated steel.
Brand: Buerkle™ 5690-0090
47.29 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 0.63000kg
Description
Universal barrel key for effortlessly opening even of tight barrel closures 19.05mm to 50.8mm. An unbreakable tool made of zinc-plated steel.Specifications
Opening tight barrel closures between 19.05 and 50.8 mm | |
Barrel Spanner | |
Zinc-plated Steel | |
Stainless Steel Barrel Pump |