missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Zirconium Cover for Crucible
Click to view available options
Capacity (Metric):
15 mL
20 mL
25 mL
35 mL
45 mL
55 mL
100 mL
250 mL
500 mL
1000 mL
Description:
For 35884 crucible
For 35905 crucible
For 35926 crucible
For 35947 crucible
For 35968 crucible
For 35972 crucible
For 35997 crucible
For 36035 crucible
For 36039 crucible
For 36054 crucible
For 36058 crucible
For 36070 crucible
For 36087 crucible
For 36097 crucible
Unit Size:
Each
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Description | For 35997 crucible |
| Material | Zirconium |
| Capacity (Metric) | 55 mL |
| Height (Metric) | Depth:59mm |
| Product Type | Zirconium Crucible Cover |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction