Learn More
Zirconium oxide, catalyst support, monoclinic phase, Thermo Scientific Chemicals
Description
Zirconium oxide is used as a catalyst carrier, diamond simulant, refractory material, pigment, abrasives and solid electrolyte in electrochromic devices. It acts as a precursor to the electroceramic lead zirconate titanate. It is also used in insulation, oxygen sensors, enamels and fuel cell. It finds application to make ceramic knives due to its hardness nature. It is utilized for dental restorations like crowns.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Physical Form | Pellets |
Quantity | 100 g |
Solubility Information | Soluble in hot-concentrated hydrogen fluoride and sulfuric acid. Insoluble in water. |
Chemical Name or Material | Zirconium oxide, catalyst support, 1/8 in. Pellets |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
N14L037 | Certificate of Analysis | 17/02/2025 | 043815.22,043815.A4,043815.36 |
Q29K013 | Certificate of Analysis | 10/05/2024 | 043815.22,043815.36,043815.A4 |
Z08J016 | Certificate of Analysis | 04/01/2024 | 043815.22,043815.36,043815.A4 |
T13J049 | Certificate of Analysis | 19/07/2023 | 043815.22,043815.36,043815.A4 |
S08I019 | Certificate of Analysis | 25/07/2022 | 043815.22,043815.36,043815.A4 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.