missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Zirconium Oxide Grinding Balls
Shop All Retsch Products
Click to view available options
For Use With (Equipment):
Cell and Tissue Disruption with 200,400 mm
Centrifugal Ball Mill S 100
High Energy Ball Mill Emax
MM 200 and MM 301
MM 200 and MM 400
MM 400
Planetary Ball Mill PM 200
Diameter (Metric):
0.1 mm
0.5 mm
1 mm
2 mm
3 mm
5 mm
12 mm
15 mm
40 mm
Unit Size:
Each
Pack of 200
Specifications
Specifications
| Product Type | Grinding Balls |
| Diameter (Metric) | 15 mm |
| For Use With (Equipment) | MM 200 and MM 400 |
| Material | Zirconium Oxide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction