missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Zirconium Oxide Round Bottom Crucibles, High Form
£145.01 - £588.93
Specifications
Material | Zirconium Oxide |
---|---|
Quantity | 1 Piece |
Product Type Specs | Zirconium Oxide Round Bottom Crucibles, High Form |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
15433845
|
Thermo Scientific Chemicals
041297.KF |
26mm | 29mm | 5 mL |
£168.84
Each |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||
15473845
|
Thermo Scientific Chemicals
041301.KF |
69mm | 85mm | 200 mL | N/A | ||||
15463845
|
Thermo Scientific Chemicals
041300.KF |
56mm | 68mm | 100 mL |
£588.93
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
15443845
|
Thermo Scientific Chemicals
041298.KF |
30mm | 34mm | 10 mL | N/A | ||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Zirconium Oxide | |
1 Piece | |
Zirconium Oxide Round Bottom Crucibles, High Form |
RUO – Research Use Only
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title