missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Zolder Safety Shoes
Water-repellant oiled Nubuck uppers with internal steel toe protection and an exceptional 'sticky' grip, even on wet and greasy surfaces.
£157.94
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Color | Brown |
Design | Zolder |
Liner Material | Full grain Nappa leather / Split leather |
Material | Oiled Nubuck |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15988641
|
Emma Safety Footwear
MM50884639 |
39 |
£157.94
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15998641
|
Emma Safety Footwear
MM50884641 |
41 |
£157.94
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15908651
|
Emma Safety Footwear
MM50884643 |
43 |
£157.94
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15918651
|
Emma Safety Footwear
MM50884644 |
44 |
£157.94
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15928651
|
Emma Safety Footwear
MM50884645 |
45 |
£157.94
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15938651
|
Emma Safety Footwear
MM50884646 |
46 |
£157.94
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15948651
|
Emma Safety Footwear
MM50884647 |
47 |
£157.94
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
15958651
|
Emma Safety Footwear
MM50884648 |
48 |
£157.94
1 pair |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- GripForce™ Duo/HRO
- Oiled Nubuck
- Heat Resistant Outsole
Specifications
EN ISO 20345:2011 | |
Zolder | |
Oiled Nubuck |
Brown | |
Full grain Nappa leather / Split leather |