missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ ZoneDispo Disposable Sampler

Shop All Bürkle Products


Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
Description
- HDPE
- Diameter: 21 mm
- Cleanroom manufactured
- Individually packaged
- Optionally sterilized by gamma rays
Specifications
Specifications
| Product Type | Sampler |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Sterile |
| No. of Chambers | 3 |
| Certifications/Compliance | EU food requirements and FDA regulations |
| Diameter (Metric) | 25 mm |
| Length (Metric) | 500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction