missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ ZX3 Advanced Vortex Mixer
The ZX3 Advanced Vortex Mixer has an adjustable stirring speed and is electronically controlled up to 3000 rpm. Operates in touch mode or continuous operation.
Brand: Velp Scientifica™ F202A0176
This item is not returnable.
View return policy
Description
The ZX3 Advanced Vortex Mixer has an adjustable stirring speed and is electronically controlled up to 3000 rpm. Operates in touch mode or continuous operation.
Specifications
0.5 kg | |
100/240 V | |
17.6 oz. | |
Zinc Alloy, Technopolymer Base; Foam Platform | |
5.12 in. | |
6.50 in. | |
165 mm | |
5.9 in. | |
150 mm | |
5.9 lb. | |
ZX3 | |
IP42 |
Up to 3000 rpm | |
6.25 A | |
50/60 Hz | |
6.5 x 5.9 x 5.1 in. (165 x 150 x 130 mm) | |
130 mm | |
1.15 in. | |
29 mm | |
1.15 in. | |
29 mm | |
2.7 kg | |
Mixing cup head | |
Touch, Continuous |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ ZX3 Advanced Vortex Mixer > ZX3 Advanced Vortex Mixer; Speed: Up to 3000 rpm
Spot an opportunity for improvement?Share a Content Correction