missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.2mL PCR Tube Strips
102.60 GBP valid until 2025-12-31
Use promo code "24367" to get your promotional price.
Includes: Tubes only. (Caps not included.)
Description
Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers
- 0.25mL maximum tube volume when capped
- Strips of eight tubes
- Can be cut into individual tubes
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
- Caps are not included
Certifications
Certified RNase-, DNase-, DNA- and pyrogen-free
Specifications
Human DNA, RNase, DNase, endotoxins free | |
0.2 mL | |
0.2mL 96-well V-bottom thermal cyclers, PCR and qPCR/Real-Time PCR applications | |
Not Included | |
Strip |
Blue | |
250 Case | |
Polypropylene | |
96 | |
Thin Wall 8-Strip PCR Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 0.2mL PCR Tube Strips > Without cap strips; Blue
Spot an opportunity for improvement?Share a Content Correction