missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 0.5 mL Individual Tubes
Minimize sample loss with the snap shut lids on these individual 0.5mL tubes for PCR applications.
Brand: Thermo Scientific™ AB-0350/Y
This item is not returnable.
View return policy
Description
0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.
Highlights
- Suitable for 0.5 mL thermal cycler blocks
- 0.6 mL maximum tube capacity when closed
- Integral ‘snap shut’ cap
- Available with flat or domed caps
Applications
- PCR
- Sample storage
Specifications
Certified free of human DNA, RNase and DNases. | |
0.5 mL Flat Cap Tubes (Yellow) | |
Polypropylene |
Yellow | |
1000 | |
Tube |