Learn More
Thermo Scientific™ 0.85% Saline Solution
Perform sample dilution in qualitative procedures in microbial applications with this isotonic saline solution.
Brand: Thermo Scientific™ EB0334B
401.72 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Perform sample dilution in qualitative procedures in microbial applications with isotonic Thermo Scientific™ Oxoid™ 0.85% Saline Solution. Sodium chloride at 0.9% concentration maintains the osmotic balance of the medium thereby maintaining cell morphology and integrity. The solution does not interfere with any biochemical reaction and/or antibiotic susceptibility test. It is recommended by the Clinical and Laboratory Standards Institute (CLSI) for preparation of bacterial suspensions used for susceptibility testing.1,2
Use 0.85% Saline Solution for carrying out dilutions of different samples.- Provides osmotic protection for microbial cells during qualitative procedures.
- Recommended by various authors and manufacturers for preparing test suspensions of organisms to help maintain bacterial cell integrity and viability.3
- Ready-to-use.
Specifications
Colorless, clear | |
0.85% Saline Solution | |
United Kingdom | |
3.0g - 3.3g | |
200/Pk. |
2 to 25°C | |
Bijou bottle | |
Solution | |
Two hundred bijou bottles with screw cap closures in a box. |