Learn More
Thermo Scientific™ 0.85% Saline Solution
Perform sample dilution in qualitative procedures in microbial applications with this isotonic saline solution.
£27.50 - £565.00
Specifications
Color | Colorless, clear |
---|---|
Content And Storage | 2 to 25°C |
Description | 0.85% Saline Solution |
Manufacturing Origin | United Kingdom |
Product Type | Solution |
Product Code | Brand | Fill Weight | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fill Weight | Quantity | Price | Quantity & Availability | ||||
12608697
|
Thermo Scientific™
BO0334B |
3.0g + 0.3g | 24/Pk. | ||||||
13225649
|
Thermo Scientific™
BO0334E |
10.0g + 0.3g | 24/Pk. |
£77.70
Pack of 24 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
12977048
|
Thermo Scientific™
EB0334B |
3.0g - 3.3g | 200/Pk. |
£565.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
Perform sample dilution in qualitative procedures in microbial applications with isotonic Thermo Scientific™ Oxoid™ 0.85% Saline Solution. Sodium chloride at 0.9% concentration maintains the osmotic balance of the medium thereby maintaining cell morphology and integrity. The solution does not interfere with any biochemical reaction and/or antibiotic susceptibility test. It is recommended by the Clinical and Laboratory Standards Institute (CLSI) for preparation of bacterial suspensions used for susceptibility testing.1,2
Use 0.85% Saline Solution for carrying out dilutions of different samples.- Provides osmotic protection for microbial cells during qualitative procedures.
- Recommended by various authors and manufacturers for preparing test suspensions of organisms to help maintain bacterial cell integrity and viability.3
- Ready-to-use.
Specifications
Colorless, clear | |
0.85% Saline Solution | |
Solution |
2 to 25°C | |
United Kingdom |
Safety and Handling
missing translation for 'shelfLife' : 52 Weeks