missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1.5 mL Polypropylene Microcentrifuge Tubes
For single use only. Greiner Bio-One Cell 1.5mL Polypropylene Microcentrifuge Tubes are free of heavy metal.
£119.00
Product Code | Brand | Color | Sterility | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Description | Price | Quantity & Availability | |||
11759502
|
Greiner Bio-One
616275 |
Green | Non-sterile | With cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11739502
|
Greiner Bio-One
616276 |
Yellow | Non-sterile | With cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11729502
|
Greiner Bio-One
616274 |
Blue | Non-sterile | With cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Material: Polypropylene
- For single use only
- Available in different colors
- Free of detectable DNase/RNase, human DNA and pyrogens
- Suitable for Eppendorf centrifuges and systems
Specifications
1.5mL | |
Non-sterile |