missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes

These microcentrifuge tubes include flat, easy-open attached snap caps, side graduations, and a frosted writing surface.
Brand: Labcon™ 3016-878-000-9
21.70 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ultra high centrifuging to 40,000 x G
- If sterile, validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Packaged in resealable bags
- Freezable to -80°C
- Made in USA
Specifications
Snap | |
Autoclavable | |
Green | |
Centrifugation | |
500 Bags/Pk., 10 Pk./Cs. | |
Non-sterile | |
Yes |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
1.5 mL | |
Polypropylene Resin | |
500/Pk. | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
SuperSpin™ | |
40,000 RCF |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes > Microcentrifuge Tubes; Color: Green; Cap Style: Snap; Sterility: Non-sterile; Certifications/Compliance: ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity; Autoclavable: Autoclavable
Spot an opportunity for improvement?Share a Content Correction