Learn More
Uvex™ 1 S2 SRC Safety Shoes
Uvex 1 safety shoes provide optimal protection and support for the individual movements of the human body. Shoes have been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being.
Brand: Uvex™ 8544851
91.59 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.78700kg
Description
- Shoes provide optimal protection and support for the individual movements of the human body
- Designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being
- Ergonomically designed outsole made with dual density polyurethane for excellent slip resistance
- Protection class S2 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
- 100% metal-free Uvex Xenova™ toe cap – compact, anatomically formed, not thermally conductive and with good side stability
- Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
- All sole materials are free of silicones, plasticizers, and other paint wetting impairment substances
- Made from synthetic materials, making them suitable for people allergic to chrome
- Meets the ESD specification with bleeder resistor under 35 megaohms
- Suitable for orthopaedic adjustments and insoles from Uvex Medicare
- Elastic laces for quick, individual adjustment - normal laces also provided
Specifications
Black, Yellow | |
51 | |
Composite | |
Unisex |
Elastic | |
Dual Density Polyurethane (PU) | |
11 cm | |
S2 |