Learn More
Uvex 1 X-Craft Low Cut 68082 Black S1 PL Shoes
The uvex 1 x-craft is designed for achievers and provides support for a wide variety of activities and working environments.
Brand: Uvex 6808241
113.35 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Directly inspired by the market, the sporty uvex 1 x-craft safety shoe range takes light applications in trade, industry and logistics to the next level. The uvex 1 x-craft is designed for achievers and provides support for a wide variety of activities and working environments. Total flexibility and support are guaranteed thanks to the sole that features the uvex bionom x principle and an integrated flex zone in the forefoot area. The uvex 1 x-craft also takes abrasion resistance, protection and breathability to the next level thanks to the dynamic scuff cap, technological outer shoe materials and the perforated tongue design. The i-PUREnrj planet midsole ensures consistent energy return and is made with 15% recycled granulate. Whether it's in terms of sustainability, comfort, sportiness or innovation, the uvex 1 x-craft is simply the next level of safety shoe.
- Sporty, especially light S1 PL safety shoe made from recycled and sustainable materials
- Made from synthetic materials, so suitable for people allergic to chrome
- All sole materials are free of silicones, plasticisers and other substances that interfere with wetting agents
- Individually adjustable, elastic laces with quick release
- Light and breathable uvex x-dry knit planet textile outer shoe material
- Breathable distance mesh lining made from 18% bamboo and 52% recycled polyamide
- Removable anti-static comfortable insole (article number: 95797-0)
- Shock-absorbing uvex i-PUREnrj planet midsole with energy return, made with 15% recycled granulate from production surpluses
- Abrasion-resistant uvex x-tended grip planet TPU outsole made with 10% recycled granulate from production surpluses
- Foamed polyurethane scuff cap
- Foamed polyurethane heel basket
- 100% metal-free protective toe cap
- Flexible textile penetration resistance
- ESD-certified
Specifications
Black, Green | |
41 | |
Reusable | |
Standard Width | |
No | |
O1 | |
Shoe |
Polyurethane | |
Composite | |
Unisex | |
Yes | |
S1 | |
SRC |